Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.248 In, Black
Mfr # 911224800
Zoro # G0183312
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.248"
- Grade Class ZZ
- Measuring Range (In.) 0.248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911224800
- Zoro # G0183312
- UPC # 662631915421
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.248" |
Gage Diameter Range | 0.1801" to 0.2810" |
Diameter | 0.2480 in |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.248 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2480 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gage, Plus, 0.093 In, Black (911109300)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- Vermont Gage Gauge Blocks and Clamps