Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.247 In, Black
Mfr # 911224700
Zoro # G0183303
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.247"
- Grade Class ZZ
- Measuring Range (In.) 0.247
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911224700
- Zoro # G0183303
- UPC # 662631915414
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.247" |
Length (In.) | 2" |
Diameter | 0.2470 in |
Width (In.) | 0.247 |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2470 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- ITL 1000v Insulated 7/16 T Handle Hex Driver (02744)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.31mm-4.99mm (102300200)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- Vermont Gage Precision Measuring Tools