Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.245 In, Black
Mfr # 911224500
Zoro # G0183294
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.245"
- Grade Class ZZ
- Measuring Range (In.) 0.245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911224500
- Zoro # G0183294
- UPC # 662631915391
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.245" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.2450 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.245 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2450 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- GREENLEE 7 1/4 in Wire Stripper Solid: 6 to 16 AWG, 8 to 16 AWG (1956-SS)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- EAGLE TAPTEK CUTTING TOOLS 8in TPI 32 BOTTOM HAND TAP (HT-832-B-I)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- VERMONT GAGE Pin Gage, Plus, 0.150 In, Black (911115000)
- VERMONT GAGE Pin Gage, Plus, 0.075 In, Black (911107500)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- VERMONT GAGE Pin Gage, Minus, 0.155 In, Black (911215500)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- Vermont Gage Precision Measuring Tools