Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.243 In, Black
Mfr # 911224300
Zoro # G3512634
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.243"
- Grade Class ZZ
- Measuring Range (In.) 0.243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911224300
- Zoro # G3512634
- UPC # 662631915377
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.243" |
Diameter | 0.2430 in |
Width (In.) | 0.243 |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.2405 in to 0.2500 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2430 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2405 in to 0.2500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR5)
- WILTON Soft Face Sledge, 4 lb, 18 In, Rubber/Steel (40416)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48560)
- HUSQVARNA BELT, MICRO-V, J536 K6500 (544908405)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.32mm (112201320)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- Vermont Gage Precision Gauges & Accessories