Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.236 In, Black
Mfr # 911223600
Zoro # G0183267
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.236"
- Grade Class ZZ
- Measuring Range (In.) 0.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911223600
- Zoro # G0183267
- UPC # 662631915308
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.236" |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.236 |
Length (In.) | 2" |
Diameter | 0.2360 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2305 in to 0.2400 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2360 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2305 in to 0.2400 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Hollow Punch Set, Not Tether Capable (1280ST)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.800" Cap., 3/4-16 Mount Size (JCM6316)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-30-5PK)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- Vermont Gage Precision Gauges & Accessories