Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.231 In, Black
Mfr # 911223100
Zoro # G2323776
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.231"
- Grade Class ZZ
- Measuring Range (In.) 0.231
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911223100
- Zoro # G2323776
- UPC # 662631915254
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.231" |
Length (In.) | 2" |
Diameter | 0.2310 in |
Overall Length | 2 in |
Width (In.) | 0.231 |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2305 in to 0.2400 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2310 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2305 in to 0.2400 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tech Solutions Multi-Angle Internal/External Snap Ring Pliers (755628X)
- DREMEL Abrasive Point, 1/2in dia., Silicone (516)
- PALMGREN Manual Bench Surface Grinder (9682122)
- PRIMEFIT Industrial Blowgun w 48-in. Extension and 2 Hi Flow Tips (XBG6048)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage, Minus, 0.210 In, Black (911221000)
- VERMONT GAGE Pin Gage, Minus, 0.190 In, Black (911219000)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- MITUTOYO Square, Steel, As-2, 28 pcs. set (516-420-26)
- Vermont Gage Precision Measuring Tools