Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.230 In, Black
Mfr # 911223000
Zoro # G0320601
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.230"
- Grade Class ZZ
- Measuring Range (In.) 0.230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911223000
- Zoro # G0320601
- UPC # 662631915247
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.230" |
Diameter | 0.2300 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.230 |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.2205 in to 0.2300 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2300 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2205 in to 0.2300 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Tool Tether, 10207285 (10207285)
- X1 TOOLS 18 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1060x1)
- ELESA Black-oxide steel clamping element, threaded screw, ERZ.95 p-M10x50 (ERZ-p)
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- Vermont Gage Precision Gauges & Accessories