Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.225 In, Black
Mfr # 911222500
Zoro # G0454128
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.225"
- Grade Class ZZ
- Measuring Range (In.) 0.225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911222500
- Zoro # G0454128
- UPC # 662631915193
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.225" |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Diameter | 0.2250 in |
Width (In.) | 0.225 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.2205 in to 0.2300 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2250 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2205 in to 0.2300 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- BIG HORN 21 Oz Axe Hickory Handle for 15142 (15143)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE (4LZD7)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.767 (111176700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- Vermont Gage Gauge Blocks and Clamps