Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.210 In, Black
Mfr # 911221000
Zoro # G0320610
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.210"
- Grade Class ZZ
- Measuring Range (In.) 0.210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911221000
- Zoro # G0320610
- UPC # 662631915049
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.210" |
Length (In.) | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.210 |
Diameter | 0.2100 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.2005 in to 0.2100 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2100 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2005 in to 0.2100 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- BLACK & DECKER Pad (151284-00SV)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-7 UNC (403330)
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- VERMONT GAGE Pin Gage, Plus, 0.039 In, Black (911103900)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- VERMONT GAGE Pin Gage, Minus, 0.091 In, Black (911209100)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, 0.390 In, Black (911239000)
- Vermont Gage Gauge Blocks and Clamps