Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.200 In, Black
Mfr # 911220000
Zoro # G0183084
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.200"
- Grade Class ZZ
- Measuring Range (In.) 0.200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911220000
- Zoro # G0183084
- UPC # 662631914943
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.200" |
Overall Length | 2 in |
Diameter | 0.2000 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Length (In.) | 2" |
Width (In.) | 0.200 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.2000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 3/8in Drive 6 Point (ST09134SJ)
- MAKITA Collet with Nut (193214-9)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32LX11)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- VERMONT GAGE Pin Gage, Plus, 0.280 In, Black (911128000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- Vermont Gage Precision Measuring Tools