Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.195 In, Black
Mfr # 911219500
Zoro # G0688646
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.195"
- Grade Class ZZ
- Measuring Range (In.) 0.195
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911219500
- Zoro # G0688646
- UPC # 662631914899
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.195" |
Length (In.) | 2" |
Overall Length | 2 in |
Width (In.) | 0.195 |
Diameter | 0.1950 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1950 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C00901)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- JACOBS 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck (33351)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.25", 240 pcs. (101200300)
- AMPG Pin Gage Handle, Aluminum (Z2800)
- Vermont Gage Precision Gauges & Accessories