Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.193 In, Black
Mfr # 911219300
Zoro # G0183041
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.193"
- Grade Class ZZ
- Measuring Range (In.) 0.193
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911219300
- Zoro # G0183041
- UPC # 662631914875
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.193" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Diameter | 0.1930 in |
Width (In.) | 0.193 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1930 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/8x7/8x1-7/8x4-1/8 (C33223)
- BETA Combination Wrench, Long, 30mm (000420530)
- DIABLO Round Ovr Bt 1-3/8Dx3/8R (DR34114)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- Vermont Gage Gauge Blocks and Clamps