Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.192 In, Black
Mfr # 911219200
Zoro # G0183032
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.192"
- Grade Class ZZ
- Measuring Range (In.) 0.192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911219200
- Zoro # G0183032
- UPC # 662631914868
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.192" |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.1920 in |
Width (In.) | 0.192 |
Gage Diameter Range | 0.1801" to 0.2810" |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1920 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Stubby Ratchet Driver (641514)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M6 x 32mm Steel External Thread, 42mm Handle Length (MH-407)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 2-Hole for Hitachi NR83A (SP 884-570)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- Vermont Gage Precision Measuring Tools