Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.190 In, Black
Mfr # 911219000
Zoro # G0183023
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.190"
- Grade Class ZZ
- Measuring Range (In.) 0.190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911219000
- Zoro # G0183023
- UPC # 662631914844
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.190" |
Length (In.) | 2" |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Diameter | 0.1900 in |
Width (In.) | 0.190 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1900 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9638)
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- WILLIAMS Williams Spud Handle Box End Wrench, 1-7/16"Offset (8909)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- VERMONT GAGE Pin Gage, Minus, 0.0150 In, Black (911201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- Vermont Gage Gauge Blocks and Clamps