Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.189 In, Black
Mfr # 911218900
Zoro # G0182996
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.189"
- Grade Class ZZ
- Measuring Range (In.) 0.189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911218900
- Zoro # G0182996
- UPC # 662631914837
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.189" |
Length (In.) | 2 |
Overall Length | 2 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.189 |
Diameter | 0.1890 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1890 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- VESSEL WOOD-COMPO Screwdriver No.300 +1x75 (300P175)
- KO-KEN Bit TORX T40 75mm 7/16 Hex Drive (183T.75-T40)
- HOUGEN-OGURA 3/8 in. X 19/32 in. Oblong Punch (76352)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 4.85mm (112304850)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- Vermont Gage Precision Measuring Tools