Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.187 In, Black
Mfr # 911218700
Zoro # G0182971
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.187"
- Grade Class ZZ
- Measuring Range (In.) 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911218700
- Zoro # G0182971
- UPC # 662631914813
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.187" |
Length (In.) | 2 |
Width (In.) | 0.187 |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Diameter | 0.1870 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1870 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 (C20740)
- REGAL CUTTING TOOLS 3/8-40 NS Hand Tap H3 4 Flt Bottom (012033AS)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- Vermont Gage Gauge Blocks and Clamps