Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.186 In, Black
Mfr # 911218600
Zoro # G0183005
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.186"
- Grade Class ZZ
- Measuring Range (In.) 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911218600
- Zoro # G0183005
- UPC # 662631914806
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.186" |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.186 |
Diameter | 0.1860 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1860 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- MOODY TOOL Precision Probe, Steel Handle, #1 Tip, 25mm (55-1750)
- KO-KEN Universal Socket TORX E8 33.1mm 1/4 Sq. Drive (2440T-E8)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- Vermont Gage Precision Measuring Tools