Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.184 In, Black
Mfr # 911218400
Zoro # G0182953
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.184"
- Grade Class ZZ
- Measuring Range (In.) 0.184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911218400
- Zoro # G0182953
- UPC # 662631914783
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.184" |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.184 |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.1840 in |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1840 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/8, SS (GL6X2000B----X0)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- VERMONT GAGE Pin Gage, Plus, 0.090 In, Black (911109000)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- Vermont Gage Precision Gauges & Accessories