Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.170 In, Black
Mfr # 911217000
Zoro # G0182892
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.170"
- Grade Class ZZ
- Measuring Range (In.) 0.170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911217000
- Zoro # G0182892
- UPC # 662631914646
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.170" |
Width (In.) | 0.170 |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1700 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1505 in to 0.1750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1700 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- EMPIRE LEVEL 48" True Blue Digital Box Level w/Case (E105.48)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage Set, Minus, 1.30-4.98mm, Black (902200200)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- Vermont Gage Precision Measuring Tools