Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.158 In, Black
Mfr # 911215800
Zoro # G0182822
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.158"
- Grade Class ZZ
- Measuring Range (In.) 0.158
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911215800
- Zoro # G0182822
- UPC # 662631914523
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.158" |
Diameter | 0.1580 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.158 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1505 in to 0.1750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1580 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Puller, Clamping Yoke, 160 x 325mm (1.22/3)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J6912H)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- Vermont Gage Precision Measuring Tools