Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.134 In, Black
Mfr # 911213400
Zoro # G0182655
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.134"
- Grade Class ZZ
- Measuring Range (In.) 0.134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911213400
- Zoro # G0182655
- UPC # 662631914288
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.134" |
Width (In.) | 0.134 |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1340 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1340 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.013 (111201300)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, ASME AS-1 (611192-541)
- Vermont Gage Gauge Blocks and Clamps