Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.13 In, Black
Mfr # 911213000
Zoro # G0182515
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.13"
- Grade Class ZZ
- Measuring Range (In.) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911213000
- Zoro # G0182515
- UPC # 662631914240
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.13" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2 |
Width (In.) | 0.13 |
Diameter | 0.1300 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1300 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3" X-Series Flexible Wall Scraper, Nylon Handle (X3F)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- Vermont Gage Gauge Blocks and Clamps