Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.1280 In, Black
Mfr # 911212800
Zoro # G0182481
original price:
$3.09
12% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1280"
- Grade Class ZZ
- Measuring Range (In.) 0.1280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911212800
- Zoro # G0182481
- UPC # 662631914226
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1280" |
Overall Length | 2 in |
Length (In.) | 2 |
Width (In.) | 0.1280 |
Diameter | 0.1280 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1280 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012MHT)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm (112112000)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- HHIP 2-4-6 Precision Matched Pair Blocks Set (3402-0510)
- Vermont Gage Gauge Blocks and Clamps