Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.1250 In, Black
Mfr # 911212500
Zoro # G0182463
original price:
$4.09
14% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1250"
- Grade Class ZZ
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911212500
- Zoro # G0182463
- UPC # 662631914196
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1250" |
Diameter | 0.1250 in |
Length (In.) | 2 |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.1250 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1250 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, #1-# 60 (57728)
- VERMONT GAGE Pin Gage, Plus, 0.187 In, Black (911118700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- Vermont Gage Precision Measuring Tools