Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.1240 In, Black
Mfr # 911212400
Zoro # G0182472
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1240"
- Grade Class ZZ
- Measuring Range (In.) 0.1240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911212400
- Zoro # G0182472
- UPC # 662631914189
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1240" |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1240 in |
Width (In.) | 0.1240 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1240 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 7 mm M7 XZN Triple Square Bit Socket, 3/8-Inch Drive (CP30091)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- MILWAUKEE TOOL Band Saw and Nibbler (2529-20, 2476-20)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.25 (111125000)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- VERMONT GAGE Pin Gage, Minus, 0.749 In, Black (911274900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- Vermont Gage Precision Measuring Tools