Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.123 In, Black
Mfr # 911212300
Zoro # G0182612
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.123"
- Grade Class ZZ
- Measuring Range (In.) 0.123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911212300
- Zoro # G0182612
- UPC # 662631914172
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.123" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1230 in |
Width (In.) | 0.123 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1230 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- DIABLO FORSTNER DRILL BIT 1/2"" (FB-003)
- DRILL AMERICA #12 Carbon Steel Screw Extractor (DEWEZ12)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm (112401290)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- VERMONT GAGE Pin Gage, Plus, 0.094 In, Black (911109400)
- MITUTOYO Gage Block, 1/2" L, 3/8" H, Steel, ASME AS-1 (611195-541)
- Vermont Gage Precision Gauges & Accessories