Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.121 In, Black
Mfr # 911212100
Zoro # G0182594
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.121"
- Grade Class ZZ
- Measuring Range (In.) 0.121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911212100
- Zoro # G0182594
- UPC # 662631914158
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.121" |
Length (In.) | 2" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.121 |
Diameter | 0.1210 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1210 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- HOWMET FASTENING SYSTEMS V-2 VL LINE AIR RIVETING TOOL (MRM79014)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- Vermont Gage Precision Gauges & Accessories