Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.110 In, Black
Mfr # 911211000
Zoro # G0182454
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.110"
- Grade Class ZZ
- Measuring Range (In.) 0.110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911211000
- Zoro # G0182454
- UPC # 662631914042
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.110" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.110 |
Diameter | 0.1100 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1100 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-385 English Plugging Chisel, 1/4" X 10" (11-385)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227)
- FLEMING SUPPLY 3-Part Rolling Toolbox, Stainless Steel, Silver, 22 in W x 15 in D x 33 in H (277952YNR)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- Vermont Gage Precision Measuring Tools