Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.108 In, Black
Mfr # 911210800
Zoro # G0182436
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.108"
- Grade Class ZZ
- Measuring Range (In.) 0.108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911210800
- Zoro # G0182436
- UPC # 662631914028
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.108" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1080 in |
Width (In.) | 0.108 |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1080 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- KO-KEN Ratchet Handle 30 teeth 250mm Metal Handle 1/2 Sq. Drive (4750N)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- Vermont Gage Precision Measuring Tools