Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.1 In, Black
Mfr # 911210000
Zoro # G0182253
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.1"
- Grade Class ZZ
- Measuring Range (In.) 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911210000
- Zoro # G0182253
- UPC # 662631913946
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.1" |
Diameter | 0.1000 in |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.1 |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.1000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 15 Amp 14 in. Chop Saw (PCE700)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL50)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 23, PR (B-123-H23-M)
- Vermont Gage Gauge Blocks and Clamps