Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.095 In, Black
Mfr # 911209500
Zoro # G0182323
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.095"
- Grade Class ZZ
- Measuring Range (In.) 0.095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911209500
- Zoro # G0182323
- UPC # 662631913892
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.095" |
Width (In.) | 0.095 |
Overall Length | 2 in |
Length (In.) | 2" |
Diameter | 0.0950 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0950 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm (6061)
- PRIMELINE TOOLS Masonry Drill Bit with Anchors and Screws, 1/4 in. Drill Bit, Plastic (Single Pack) (MP10741)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 7/32 (49714)
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205312)
- VERMONT GAGE Pin Gage, Minus, 0.270 In, Black (911227000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- Vermont Gage Gauge Blocks and Clamps