Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.091 In, Black
Mfr # 911209100
Zoro # G0182305
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.091"
- Grade Class ZZ
- Measuring Range (In.) 0.091
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911209100
- Zoro # G0182305
- UPC # 662631913854
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.091" |
Width (In.) | 0.091 |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2" |
Diameter | 0.0910 in |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0910 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- AJAX TOOL WORKS Pneumatic Bit, Smoothing Hammer, 0.498 (A967)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- Vermont Gage Precision Measuring Tools