Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.090 In, Black
Mfr # 911209000
Zoro # G7426194
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.090"
- Grade Class ZZ
- Measuring Range (In.) 0.090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911209000
- Zoro # G7426194
- UPC # 662631913847
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.090" |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Width (In.) | 0.090 |
Diameter | 0.0900 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0900 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench (CP13080M4)
- KNIPEX Pipe and Connector Gripping Pliers, 10 (81 11 250 SBA)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.75mm (112302750)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- Vermont Gage Precision Measuring Tools