Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.086 In, Black
Mfr # 911208600
Zoro # G0182262
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.086"
- Grade Class ZZ
- Measuring Range (In.) 0.086
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911208600
- Zoro # G0182262
- UPC # 662631913809
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.086" |
Width (In.) | 0.086 |
Length (In.) | 2" |
Overall Length | 2 in |
Diameter | 0.0860 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0860 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- DEWALT Cordless Circular Saw, 5,200 RPM, 7.5 lb (DCS570H1)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, 0.5000 In, Black (911250000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- VERMONT GAGE Pin Gage, Minus, 0.1 In, Black (911210000)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- Vermont Gage Precision Measuring Tools