Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.085 In, Black
Mfr # 911208500
Zoro # G0182217
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.085"
- Grade Class ZZ
- Measuring Range (In.) 0.085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911208500
- Zoro # G0182217
- UPC # 662631913793
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.085" |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2" |
Width (In.) | 0.085 |
Diameter | 0.0850 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0850 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Level, Aluminum, 59 in L, 3 Vials (37459)
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-3258)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .751"-1", 250 pcs. (101202050)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 4.95mm (112404950)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- Vermont Gage Gauge Blocks and Clamps