Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.082 In, Black
Mfr # 911208200
Zoro # G0182183
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.082"
- Grade Class ZZ
- Measuring Range (In.) 0.082
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911208200
- Zoro # G0182183
- UPC # 662631913762
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.082" |
Width (In.) | 0.082 |
Overall Length | 2 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.0820 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0820 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- CASE CUTLERY Knife, Smooth Chestnut Bone Peanut (28702)
- PROTO 3/8" Drive, SAE 2-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4990CF)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.00mm (112106000)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- VERMONT GAGE Pin Gage, Plus, 0.122 In, Black (911112200)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- Vermont Gage Gauge Blocks and Clamps