Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0800 In, Black
Mfr # 911208000
Zoro # G0182007
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0800"
- Grade Class ZZ
- Measuring Range (In.) 0.0800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911208000
- Zoro # G0182007
- UPC # 662631913748
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0800" |
Diameter | 0.0800 in |
Width (In.) | 0.0800 |
Gage Diameter Range | 0.0751" to 0.1800" |
Length (In.) | 2 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0800 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holecutter, 7/8" dia. (14628)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- HHIP 3.75 X 2.75 X 4 Magnetic V-Block With Switch (3402-0901)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-.75", 690 pcs. (101101600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .751"-1", 250 pcs. (101202050)
- INSIZE Magnetic V-Block, V Block Shape, Steel (6890-702)
- Vermont Gage Gauge Blocks and Clamps