Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.078 In, Black
Mfr # 911207800
Zoro # G0182025
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.078"
- Grade Class ZZ
- Measuring Range (In.) 0.078
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911207800
- Zoro # G0182025
- UPC # 662631913724
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.078" |
Diameter | 0.0780 in |
Length (In.) | 2 |
Width (In.) | 0.078 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0780 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- RDX 11/16 GROOVED POINT 1/4IN HEX SHANK PADDLE/SPADE BIT (610 11/16)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Pin Gage, Plus, 0.075 In, Black (911107500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 0 (PB-123)
- Vermont Gage Precision Measuring Tools