Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.076 In, Black
Mfr # 911207600
Zoro # G0182156
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.076"
- Grade Class ZZ
- Measuring Range (In.) 0.076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911207600
- Zoro # G0182156
- UPC # 662631913700
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.076" |
Overall Length | 2 in |
Width (In.) | 0.076 |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.0760 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0760 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Utility Knive, PK3 (017710000)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- STANLEY FAT MAX 50 BLADES (11-700L)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1-1/16 (7334H)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- Vermont Gage Gauge Blocks and Clamps