Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.075 In, Black
Mfr # 911207500
Zoro # G0182043
original price:
$4.50
18% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.075"
- Grade Class ZZ
- Measuring Range (In.) 0.075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 911207500
- Zoro # G0182043
- UPC # 662631913694
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.075" |
Diameter | 0.0750 in |
Overall Length | 2 in |
Width (In.) | 0.075 |
Length (In.) | 2 |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0750 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- GEARWRENCH 25mm 90-Tooth 12 Point Ratcheting Combination Wrench (86925)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage Set, Minus, 0.21-1.29mm, Black (902400100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- Vermont Gage Gauge Blocks and Clamps