Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.074 In, Black
Mfr # 911207400
Zoro # G0182147
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.074"
- Grade Class ZZ
- Measuring Range (In.) 0.074
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911207400
- Zoro # G0182147
- UPC # 662631913687
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.074" |
Length (In.) | 2" |
Diameter | 0.0740 in |
Width (In.) | 0.074 |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0740 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0435 (111404350)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- Vermont Gage Precision Measuring Tools