Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.073 In, Black
Mfr # 911207300
Zoro # G0182131
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.073"
- Grade Class ZZ
- Measuring Range (In.) 0.073
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911207300
- Zoro # G0182131
- UPC # 662631913670
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.073" |
Diameter | 0.0730 in |
Width (In.) | 0.073 |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0730 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- JET Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578012)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.062 (111106200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- HHIP .112" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0723)
- Vermont Gage Precision Gauges & Accessories