Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.072 In, Black
Mfr # 911207200
Zoro # G0182122
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.072"
- Grade Class ZZ
- Measuring Range (In.) 0.072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911207200
- Zoro # G0182122
- UPC # 662631913663
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.072" |
Gage Diameter Range | 0.0251" to 0.0750" |
Overall Length | 2 in |
Width (In.) | 0.072 |
Length (In.) | 2" |
Diameter | 0.0720 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0720 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/4)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-H-5PK)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- DEWALT Combo Kits (DCKO975M1)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- MITUTOYO Square, Steel, As-1, 0.20" (614192-541)
- Vermont Gage Precision Measuring Tools