Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.065 In, Black
Mfr # 911206500
Zoro # G0182034
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.065"
- Grade Class ZZ
- Measuring Range (In.) 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911206500
- Zoro # G0182034
- UPC # 662631913595
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.065" |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.065 |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0650 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0650 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T15-1000x1)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Plus, 0.090 In, Black (911109000)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .50mm (112100500)
- VERMONT GAGE Pin Gage, Plus, 0.124 In, Black (911112400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- Vermont Gage Precision Gauges & Accessories