Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.0630 In, Black
Mfr # 911206300
Zoro # G0181991
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.0630"
- Grade Class ZZ
- Measuring Range (In.) 0.0630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911206300
- Zoro # G0181991
- UPC # 662631913571
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.0630" |
Diameter | 0.0630 in |
Length (In.) | 2 |
Overall Length | 2 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.0630 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0630 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- RIDGID Pkg Of 2 Caps, Pk2 (45660)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.022 (111202200)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- Vermont Gage Gauge Blocks and Clamps