Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.059 In, Black
Mfr # 911205900
Zoro # G0181964
original price:
$3.99
10% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.059"
- Grade Class ZZ
- Measuring Range (In.) 0.059
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911205900
- Zoro # G0181964
- UPC # 662631913533
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.059" |
Diameter | 0.0590 in |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.059 |
Overall Length | 2 in |
Length (In.) | 2" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0590 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage Set, Plus, 0.501-0.625 In, Black (901100600)
- VERMONT GAGE Pin Gage Set, Minus, 10-13.98mm, Black (902200400)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- Vermont Gage Precision Gauges & Accessories