Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.058 In, Black
Mfr # 911205800
Zoro # G0181955
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.058"
- Grade Class ZZ
- Measuring Range (In.) 0.058
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911205800
- Zoro # G0181955
- UPC # 662631913526
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.058" |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.058 |
Diameter | 0.0580 in |
Length (In.) | 2" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0580 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 30 mm L.190 mm (42040030)
- VERMONT GAGE Pin Gage, Minus, 0.076 In, Black (911207600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1285 (111312850)
- VERMONT GAGE Pin Gage, Plus, 0.150 In, Black (911115000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- Vermont Gage Precision Gauges & Accessories