Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.053 In, Black
Mfr # 911205300
Zoro # G0181903
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.053"
- Grade Class ZZ
- Measuring Range (In.) 0.053
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911205300
- Zoro # G0181903
- UPC # 662631913472
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.053" |
Overall Length | 2 in |
Length (In.) | 2" |
Width (In.) | 0.053 |
Gage Diameter Range | 0.0251" to 0.0750" |
Diameter | 0.0530 in |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0530 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, Plastic, 9 In L, 3 Vials, Red (7500M)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- DRILL AMERICA 27/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X27/64)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- HHIP 81 Piece Grade As-0/2 Rectangular Steel Gage Block Set (4101-0001)
- Vermont Gage Precision Gauges & Accessories