Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.051 In, Black
Mfr # 911205100
Zoro # G0181885
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.051"
- Grade Class ZZ
- Measuring Range (In.) 0.051
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911205100
- Zoro # G0181885
- UPC # 662631913458
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.051" |
Overall Length | 2 in |
Diameter | 0.0510 in |
Length (In.) | 2" |
Gage Diameter Range | 0.0251" to 0.0750" |
Width (In.) | 0.051 |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0505 in to 0.0605 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0510 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0505 in to 0.0605 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 1/2"R, 3/4"D (CF026)
- URREA Calliper, 6" Divider (80016DV)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.962 (111196200)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- Vermont Gage Gauge Blocks and Clamps