Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, 0.049 In, Black
Mfr # 911204900
Zoro # G0181772
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.049"
- Grade Class ZZ
- Measuring Range (In.) 0.049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 911204900
- Zoro # G0181772
- UPC # 662631913434
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.049" |
Length (In.) | 2 |
Diameter | 0.0490 in |
Overall Length | 2 in |
Width (In.) | 0.049 |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0110 in to 0.0605 in |
Diameter Sub-Range | 0.0255 in to 0.0500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Black Oxide, Diameter 0.0490 in, Diameter Increment 0.0005 in, Diameter Range 0.0110 in to 0.0605 in, Diameter Sub-Range 0.0255 in to 0.0500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- J.W. WINCO Pbh-Ku-1.63-1/2X13-E Ball Knob Plastic (L02-0118)
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- VERMONT GAGE Pin Gage, Plus, 0.960 In, Black (911196000)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- Vermont Gage Gauge Blocks and Clamps